Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gansevoort 1 Light Wall Sconce 7.25 In. Gradient Brass

  • Mfr # 5103-GB

  • Zoro # G615447501


product price: $798.99
/ea
Free Shipping & Returns

Key Features

Height
28 in
Fixture Voltage
120V
Finish
Gradient Brass
Lamp Included
N
Length
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103-GB
Zoro #
G615447501
UPC #
806134025977
Country of Origin
China

Dimensions

Height
28 in
Width
7.25 in
Length
7.25 in
Assembled Depth
2.75 in

Details

Fixture Voltage
120V
Finish
Gradient Brass
Item
Wall Sconce
Lamp Included
N
Body Material
Brass
Watts
12W
Includes
Fixture, Hardware
Shade Color
Gradient Brass
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.