Garden City 1 Light Wall Sconce 8 In. Aged Brass, vertical arm

  • Mfr # 8323-AGB

  • Zoro # G415450541


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
8 in
Fixture Voltage
120V
Body Material
Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8323-AGB
Zoro #
G415450541
UPC #
806134105914
Country of Origin
China

Dimensions

Height
23 in
Width
8 in
Length
8 in
Assembled Depth
33.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
Brass
Shade Color
Aged Brass
Lamp Included
N
Watts
75W
Includes
Fixture, Hardware
Socket Count
1
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Color
Aged Brass
Bulb Shape
E26 Medium Base
Battery Included
No
Designer
Hudson Valley Lighting
Switch Type
Hi/Lo/Off Turn Knob
Features
Verticle Extension

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.