Garden City 1 Light Wall Sconce 8 In. Aged Old Bronze, horizontal arm

  • Mfr # 8322-AOB

  • Zoro # G715450135


product price:  $906.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
8 in
Fixture Voltage
120V
Length
8 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8322-AOB
Zoro #
G715450135
UPC #
806134022792
Country of Origin
China

Dimensions

Height
11.25 in
Width
8 in
Length
8 in
Assembled Depth
23.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Shade Color
Aged Old Bronze
Watts
75W
Battery Included
No
Color
Aged Old Bronze
Socket Count
1
Features
Horizontal Extension
Slope Ceiling Compatable
Yes
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.