Garden City 1 Light Wall Sconce 8 In. Old Bronze, horizontal arm

  • Mfr # 8322-OB

  • Zoro # G515450205


product price: $906.00
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
8 in
Fixture Voltage
120V
Watts
75W
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8322-OB
Zoro #
G515450205
UPC #
806134105853
Country of Origin
China

Dimensions

Height
11.25 in
Width
8 in
Assembled Depth
23.25 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
75W
Body Material
Brass
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Old Bronze
Switch Type
Hi/Lo/Off Turn Knob
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Color
Old Bronze
Battery Included
No
Features
Horizontal Extension
Socket Count
1
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.