Garden City 1 Light Wall Sconce 8 In. Polished Nickel

  • Mfr # 8321-PN

  • Zoro # G615450099


product price: $704.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
8 in
Fixture Voltage
120V
Lamp Included
N
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8321-PN
Zoro #
G615450099
UPC #
806134105785
Country of Origin
China

Dimensions

Height
11 in
Width
8 in
Assembled Depth
8.5 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Body Material
Brass
Watts
75W
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Switch Type
Hi/Lo/Off Turn Knob

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.