Garden City 1 Light Wall Sconce 8 In. Polished Nickel, vertical arm

  • Mfr # 8323-PN

  • Zoro # G315450672


product price:  $1,155.99
/ea
Free Shipping & Returns

Key Features

Height
23 in
Width
8 in
Fixture Voltage
120V
Shade Color
Polished Nickel
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8323-PN
Zoro #
G315450672
UPC #
806134105945
Country of Origin
China

Dimensions

Height
23 in
Width
8 in
Length
8 in
Assembled Depth
33.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Body Material
Brass
Watts
75W
Lamp Included
N
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Battery Included
No
Socket Count
1
Features
Verticle Extension
Color
Polished Nickel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Switch Type
Hi/Lo/Off Turn Knob

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.