Garden City 1 Light Wall Sconce 9.5 In. Aged Old Bronze

  • Mfr # 8320-AOB

  • Zoro # G115450384


product price:  $626.00
/ea
Free Shipping & Returns

Key Features

Height
11 in
Width
9.5 in
Fixture Voltage
120V
Length
9.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8320-AOB
Zoro #
G115450384
UPC #
806134022761
Country of Origin
China

Dimensions

Height
11 in
Width
9.5 in
Length
9.5 in
Assembled Depth
10 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Watts
60W
Shade Color
Aged Old Bronze
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Brass
Color
Aged Old Bronze
Socket Count
1
Battery Included
No
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.