Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gardiner 19 in. Table Lamp Aged Brass

  • Mfr # L5131-AGB

  • Zoro # G916024814


product price: $727.00
/ea
Free Shipping & Returns

Key Features

Width
19 in
Number of Bulbs
1
Includes
Fixture, Hardware
Maximum Wattage
25W
Switch
Full Range Dimmer On Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5131-AGB
Zoro #
G916024814
UPC #
806134965129
Country of Origin
India

Dimensions

Width
19 in
Height
31 in
Length
19 in
Backplate Height (sconces only)
5.25 in
Backplate Width (sconces only)
3.25 in

Details

Number of Bulbs
1
Includes
Fixture, Hardware
Maximum Wattage
25W
Switch
Full Range Dimmer On Socket
Material
Wood
Glass Color
Aged Brass
Item
Table Lamp
Bulb Type
A21
Finish
Aged Brass
Voltage
120 V
Location Rating
UL Dry
Cable/Wire/Cord
120 in
Product Care
Clean with soft, damp cloth
Series
Gardiner
Bulb Shape
E26 Medium Base

Description

Made from a single piece of turned wood, the totemic silhouette of Gardiner is understated yet intriguing. A large linen drum shade complements the stacked geometric forms while adding volume and rustic texture. The on-trend whitewashed finish on this architectural table lamp will complement both modern and eclectic interiors.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.