Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garfield 1 Light Picture Light 26.5 In. Aged Brass

  • Mfr # 8124-AGB

  • Zoro # G715379269


product price: $1,452.00
/ea
Free Shipping & Returns

Key Features

Watts
18W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Length
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8124-AGB
Zoro #
G715379269
UPC #
806134813840
Country of Origin
China

Dimensions

Length
26.5 in
Height
4 in
Width
26.5 in
Depth
5.25 in

Details

Item
Picture Light
Watts
18W
Voltage
120V
Lamp Included
N
Color
Aged Brass
Material
Brass
Finish
Aged Brass
Battery Included / Bare Tool
Bare Tool
Includes
Fixture, Hardware
Bulb Shape
Integrated LED
Socket Count
1
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.