Zoro Homepage

Garfield 1 Light Picture Light 9.75 In. Distressed Bronze

  • Mfr # 8108-DB

  • Zoro # G615379581


product price: $221.00
/ea
Free Shipping & Returns

Key Features

Watts
4.5W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Finish
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8108-DB
Zoro #
G615379581
UPC #
806134813772
Country of Origin
China

Dimensions

Depth
5.25 in
Length
9.75 in
Height
4 in
Width
9.75 in

Details

Item
Picture Light
Watts
4.5W
Voltage
120V
Lamp Included
N
Color
Distressed Bronze
Finish
Distressed Bronze
Includes
Fixture, Hardware
Battery Included / Bare Tool
Bare Tool
Material
Brass
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.