Zoro Homepage

Gates 8 Light Chandelier 38.5 In. Aged Brass

  • Mfr # 4338-AGB

  • Zoro # G215447482


product price: $2,086.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4338-AGB
Zoro #
G215447482
UPC #
806134025724
Country of Origin
China

Dimensions

Height
25 in
Length
38.5 in
Width
38.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Aged Brass
Voltage
120V
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Included
N
Material
Steel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Socket Count
8

Description

A fresh, floral take on a classic design. Gates's traditional candlestick holders are updated by an arm that stretches downward ending with a small ball. The tulip-shaped accents add a sweet detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.