Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gates 8 Light Chandelier 38.5 In. Polished Nickel

  • Mfr # 4338-PN

  • Zoro # G615447341


product price: $2,086.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Width
38.5 in
Bulb Included
N
Height
25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4338-PN
Zoro #
G615447341
UPC #
806134025731
Country of Origin
China

Dimensions

Width
38.5 in
Height
25 in
Length
38.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Bulb Included
N
Includes
Fixture, Hardware
Material
Steel
Color
Polished Nickel
Voltage
120V
Socket Count
8
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

A fresh, floral take on a classic design. Gates's traditional candlestick holders are updated by an arm that stretches downward ending with a small ball. The tulip-shaped accents add a sweet detail.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.