Zoro Homepage

Gatsby 1 Light Flush Mount 15.75 In. Aged Brass

  • Mfr # 9016F-AGB

  • Zoro # G915450447


product price: $1,305.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Width
15.75 in
Voltage
120V
Height
7.5 in
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9016F-AGB
Zoro #
G915450447
UPC #
806134813932
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
7.5 in

Details

Voltage
120V
Watts
12W
Item
Flush Mount
Color
Aged Brass
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
Integrated LED
Slope Ceiling Compatable
Yes
Socket Count
1
Designer
Hudson Valley Lighting

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.