Zoro Homepage

Geneva 1 Light Flush Mount 9.25 In. Satin Nickel

  • Mfr # 709-SN

  • Zoro # G815452855


product price: $231.00
/ea
Free Shipping & Returns

Key Features

Length
9.25 in
Width
9.25 in
Voltage
120V
Height
4.75 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709-SN
Zoro #
G815452855
UPC #
806134106386
Country of Origin
China

Dimensions

Length
9.25 in
Width
9.25 in
Height
4.75 in

Details

Voltage
120V
Watts
60W
Finish
Satin Nickel
Item
Flush Mount
Body Material
Steel
Bulb Included
N
Color
Satin Nickel
Includes
Fixture, Hardware
Slope Ceiling Compatable
No
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting

Description

Sleek vintage style and premium craftsmanship combine in our Geneva family. We use exacting techniques to craft Geneva's metal rings with flawless step details. The glossy outer layer of the heavy opal glass gives added polish, while the translucent inner layer evenly diffuses bright light. A twist-and-lock design conceals all mounting hardware for an especially sleek appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.