George 22 in. Pendant in Aged Brass by Cortney Bishop

  • Mfr # CB9522-AGB

  • Zoro # G216223870


product price:  $1,218.00
/ea
Free Shipping & Returns

Key Features

Watts
15 W
Material
Steel
Lamp Included
No
Series
George
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB9522-AGB
Zoro #
G216223870
UPC #
806134983697
Country of Origin
Viet Nam

Dimensions

Width
22 in
Height
17.25 in

Details

Watts
15 W
Item
Pendant
Material
Steel
Lamp Included
No
Series
George
Bulb Type
A19
Includes
Fixture, Hardware
Housing Finish
Aged Brass
Number of Lights
3
Lamp Base
E26 Medium Base
Voltage
120V
Location Rating
UL Damp

Description

The George family of ceiling lights are boldly scaled and texturally inviting. The combination of the banana leaf string shade, rattan wrapping, and white glass gives each fixture a bohemian feel while remaining sophisticated. The natural, tonal hues enhance the rustic effect, while the Aged Brass metalwork is a timeless finish. Suitable for larger spaces, George introduces an organic freshness to entries and dining areas. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.