
George 30 in. Pendant in Aged Brass by Cortney Bishop
Mfr # CB9530-AGB
Zoro # G016223964
product price: $1,538.00
/ea
Free Shipping & Returns
Key Features
Lamp Base
E26 Medium Base
Housing Finish
Aged Brass
Height
22.5 in
Number of Lights
3
Includes
Fixture, Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB9530-AGB
Zoro #
G016223964
UPC #
806134983710
Country of Origin
Viet Nam
Dimensions
Height
22.5 in
Width
30 in
Details
Lamp Base
E26 Medium Base
Housing Finish
Aged Brass
Number of Lights
3
Includes
Fixture, Hardware
Item
Pendant
Watts
15 W
Series
George
Lamp Included
No
Material
Steel
Voltage
120V
Bulb Type
A19
Location Rating
UL Damp
Description
The George family of ceiling lights are boldly scaled and texturally inviting. The combination of the banana leaf string shade, rattan wrapping, and white glass gives each fixture a bohemian feel while remaining sophisticated. The natural, tonal hues enhance the rustic effect, while the Aged Brass metalwork is a timeless finish. Suitable for larger spaces, George introduces an organic freshness to entries and dining areas. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.