Zoro Homepage

George Semi Flush in Aged Brass by Cortney Bishop

  • Mfr # CB9518-AGB

  • Zoro # G016223797


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Watts
10 W
Bulb Type
B11
Voltage
120V
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB9518-AGB
Zoro #
G016223797
UPC #
806134983673
Country of Origin
Viet Nam

Dimensions

Width
18 in
Height
6.5 in

Details

Body Material
Steel
Watts
10 W
Bulb Type
B11
Item
Semi Flush
Voltage
120V
Number of Bulbs
3
Finish
Aged Brass
Includes
Fixture, Hardware
Lamp Base
E12 Candelabra Base
Fixture Series
George
Location Rating
ETL Damp
Bulb Included
No

Description

The George family of ceiling lights are boldly scaled and texturally inviting. The combination of the banana leaf string shade, rattan wrapping, and white glass gives each fixture a bohemian feel while remaining sophisticated. The natural, tonal hues enhance the rustic effect, while the Aged Brass metalwork is a timeless finish. Suitable for larger spaces, George introduces an organic freshness to entries and dining areas. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.