Zoro Homepage

Geraldton 1 Light Flush Mount 15.75 In. Distressed Bronze

  • Mfr # 7116-DB

  • Zoro # G515452889


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Length
15.75 in
Voltage
120V
Height
4.25 in
Watts
13W
Finish
Distressed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7116-DB
Zoro #
G515452889
UPC #
806134918699
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Height
4.25 in

Details

Voltage
120V
Watts
13W
Finish
Distressed Bronze
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Color
Distressed Bronze
Bulb Shape
Integrated LED
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Featuring a large orb of cloud glass, Geraldton resembles a planetary body floating overhead. The pendant light is encircled by a halo-like metal disc reminiscent of Saturn's rings. On the halo are textural ridges that reflect light throughout a large space. Available in two sizes and two finishes; Aged Brass and Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.