Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Geraldton 1 Light Flush Mount 21 In. Aged Brass

  • Mfr # 7123-AGB

  • Zoro # G915452618


product price: $1,111.00
/ea
Free Shipping & Returns

Key Features

Length
21 in
Width
21 in
Voltage
120V
Height
6 in
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7123-AGB
Zoro #
G915452618
UPC #
806134918712
Country of Origin
China

Dimensions

Length
21 in
Width
21 in
Height
6 in

Details

Voltage
120V
Watts
16W
Finish
Aged Brass
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Aged Brass
Bulb Included
N
Battery Included
No
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Socket Count
1
Designer
Hudson Valley Lighting

Description

Featuring a large orb of cloud glass, Geraldton resembles a planetary body floating overhead. The pendant light is encircled by a halo-like metal disc reminiscent of Saturn's rings. On the halo are textural ridges that reflect light throughout a large space. Available in two sizes and two finishes; Aged Brass and Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.