Zoro Homepage

Gerhard 3 Light Pendant in Aged Brass Finish

  • Mfr # AH4628-AGB

  • Zoro # G722646835


product price: $1,547.99
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
Damp
Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Bulb Type
B11
Shade Material
Ivory Linen
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4628-AGB
Zoro #
G722646835
UPC #
197292992950
Country of Origin
Viet Nam

Dimensions

Hang Type/Length
1-3 / 1-6 / 1-12 / 2-18 Stems
Fixture Dimension
28 in. W x 23.25 in. H
Assembled Depth
28 in
Height
23.25 in
Width
28 in
Canopy Dimension
5.25 in. W x 0.5 in. H

Details

Damp/Wet Rating
Damp
Bulb Type
B11
Shade Material
Ivory Linen
Finish
Aged Brass
Canopy Shape
Round
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Dimmable
No
Lamp Included
No
Color
Aged Brass
Item
Pendant
Voltage
120 V
Watts
10 W
Number of Lights
3
Standards
UL Listed; cUL
Lamp Base
E12
Material
Steel

Description

Drawing inspiration from the organic elegance of the Art Nouveau period, Gerhard reinterprets floral motifs with architectural clarity. Gracefully arched metalwork in a warm Aged Brass finish supports sheer ivory linen shades, crafted with a unique pleating technique that adds volume and dimension. Together, these elements form abstracted botanical shapes that feel both refined and expressive. Available as a semi flush mount and a 3 or 9-light pendant, this decorative up light serves as a captivating, sculptural focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.