Zoro Homepage

Gerhard 3 Light Semi Flush in Aged Brass Finish

  • Mfr # AH4619-AGB

  • Zoro # G722646767


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Bulb Included
No
Body Material
Steel
Height
11.5 in
Assembled Depth
18.25 in
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH4619-AGB
Zoro #
G722646767
UPC #
197292992936
Country of Origin
Viet Nam

Dimensions

Height
11.5 in
Assembled Depth
18.25 in
Width
18.25 in
Fixture Dimension
18.25 in. W x 11.5 in. H
Canopy Dimension
5.25 in. W

Details

Bulb Included
No
Body Material
Steel
Dimmable
No
Watts
10 W
Power Source
Hardwired
Lighting Certification
UL Listed; cUL
Bulb Type
B11
Voltage
120 V
Lamp Base
E12
Shade Material
Ivory Linen
Slope Ceiling Adaptable
Yes
Number of Bulbs
3
Damp/Wet Rating
Damp
Finish
Aged Brass
Item
Semi Flush
Color
Aged Brass
Canopy Shape
Round

Description

Drawing inspiration from the organic elegance of the Art Nouveau period, Gerhard reinterprets floral motifs with architectural clarity. Gracefully arched metalwork in a warm Aged Brass finish supports sheer ivory linen shades, crafted with a unique pleating technique that adds volume and dimension. Together, these elements form abstracted botanical shapes that feel both refined and expressive. Available as a semi flush mount and a 3 or 9-light pendant, this decorative up light serves as a captivating, sculptural focal point.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.