Zoro Homepage

Gibbs 2 Light Wall Sconce 4.5 In. Old Bronze

  • Mfr # 7032-OB

  • Zoro # G515452353


product price: $693.00
/ea
Free Shipping & Returns

Key Features

Height
22.25 in
Width
4.5 in
Fixture Voltage
120V
Finish
Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7032-OB
Zoro #
G515452353
UPC #
806134782252
Country of Origin
China

Dimensions

Height
22.25 in
Width
4.5 in
Assembled Depth
4.5 in
Length
4.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Old Bronze
Watts
75W
Lamp Included
N
Body Material
Brass
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Socket Count
2
Designer
Hudson Valley Lighting
Battery Included
No
Tier
2

Description

A long exposed-filament bulb suffuses its warm glow through a perforated metal shade in our Gibbs family. The smooth edges of its soft square shape and the fine quality of its finish breathe a human warmth into a fixture with a Machine Age aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.