Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gideon 14 Light Chandelier 33.25 In. Aged Brass

  • Mfr # 2614-AGB

  • Zoro # G915448253


product price: $2,331.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Fixture Wattage
40W
Finish
Aged Brass
Height
24.75 in
Bulb Included
N
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2614-AGB
Zoro #
G915448253
UPC #
806134813178
Country of Origin
China

Dimensions

Height
24.75 in
Width
33.25 in
Length
33.25 in

Details

Item
Chandelier
Fixture Wattage
40W
Finish
Aged Brass
Bulb Included
N
Material
Steel
Includes
Fixture, Hardware
Color
Aged Brass
Voltage
120V
Socket Count
14
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Battery Included
No

Description

Gideon's arms are round rods bent at obtuse angles, submerging into long tubes of metal the same diameter as the tubular bulbs which fit into them. In its chandelier form, a large crystal plate at its base, secured between arms and finial, adds just the right accent to Gideon's minimalism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.