Zoro Homepage

Gideon 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 2600-AGB

  • Zoro # G115447209


product price: $297.00
/ea
Free Shipping & Returns

Key Features

Height
15.75 in
Width
4.75 in
Fixture Voltage
120V
Finish
Aged Brass
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2600-AGB
Zoro #
G115447209
UPC #
806134813130
Country of Origin
China

Dimensions

Height
15.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
3.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Watts
40W
Socket Count
2
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth

Description

Gideon's arms are round rods bent at obtuse angles, submerging into long tubes of metal the same diameter as the tubular bulbs which fit into them. In its chandelier form, a large crystal plate at its base, secured between arms and finial, adds just the right accent to Gideon's minimalism.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.