Zoro Homepage

Gilbert 1 Light Wall Sconce 5 In. Polished Nickel

  • Mfr # 9841-PN

  • Zoro # G215451144


product price: $76.00
/ea
Free Shipping & Returns

Key Features

Height
14.75 in
Width
5 in
Fixture Voltage
120V
Length
5 in
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9841-PN
Zoro #
G215451144
UPC #
806134019143
Country of Origin
China

Dimensions

Height
14.75 in
Width
5 in
Length
5 in
Assembled Depth
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Shade Color
Polished Nickel
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Lamp Included
N
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Color
Polished Nickel
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Tier
1

Description

Thick beveled crystal luxuriously envelopes the metal bulb base of this simple yet elegant sconce. A turned-metal ring beautifully performs the function of holding the crystal in place while adding an extra element of style. The filament bulb acts as both light source and shade in this shade-less style. Available as a one or two-light option; two-light can be mounted vertically or horizontally. Choose from Aged Brass or Polished Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.