Zoro Homepage

Gill 3 Light Pendant 15 In. Aged Brass

  • Mfr # 1343-AGB

  • Zoro # G315452256


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Length
15 in
Voltage
120V
Finish
AGED BRASS
Watts
8W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1343-AGB
Zoro #
G315452256
UPC #
806134935641
Country of Origin
China

Dimensions

Height
15.5 in
Length
15 in
Width
15 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Finish
AGED BRASS
Watts
8W
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Socket Count
3
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No

Description

A classic lantern receives a contemporary update in the form of Gill. The central candle cluster and Aged Brass framework feel historical, while the bubble-like shade points toward the future. A champagne swirl glass technique has been applied to the sPhilippinesere, adding to the dynamic energy of this pendant. Gill is available with 3 or 4 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.