Zoro Homepage

Gill 4 Light Pendant 19.5 In. Aged Brass

  • Mfr # 1344-AGB

  • Zoro # G015452402


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Length
19.5 in
Voltage
120V
Finish
AGED BRASS
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1344-AGB
Zoro #
G015452402
UPC #
806134935665
Country of Origin
China

Dimensions

Height
20 in
Length
19.5 in
Width
19.5 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Finish
AGED BRASS
Material
Steel
Watts
8W
Includes
Fixture, Hardware
Lamp Included
N
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
4

Description

A classic lantern receives a contemporary update in the form of Gill. The central candle cluster and Aged Brass framework feel historical, while the bubble-like shade points toward the future. A champagne swirl glass technique has been applied to the sPhilippinesere, adding to the dynamic energy of this pendant. Gill is available with 3 or 4 lights.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.