Zoro Homepage

Girard 1 Light Floor Lamp 10 In. Vintage Brass

  • Mfr # L435-VB

  • Zoro # G215379370


product price: $683.00
/ea
Free Shipping & Returns

Key Features

Height
56 in
Length
10 in
Material
Steel
Depth
19 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L435-VB
Zoro #
G215379370
UPC #
806134140496
Country of Origin
China

Dimensions

Height
56 in
Length
10 in
Depth
19 in
Width
10 in

Details

Material
Steel
Item
Floor Lamp
Watts
60W
Switch Type
Pull Chain on Socket with Plug
Voltage
120V
Slope Ceiling Compatable
Yes
Socket Count
1
Battery Included
No
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Color
Vintage Brass
Designer
Hudson Valley Lighting
Includes
Fixture, Hardware
Bulb Included
N

Description

Whether a woodworker or a machinist, turn-of-the-century tradesmen required bright, focused lighting. Girard displays the innovative spirit that created task lighting solutions for America's workshops. With its functional beauty, Girard makes a fine addition to a contemporary interior. A metal shade directs light towards the task area and shields eyes from glare, while the double-hinged arm allows ample adjustment of the lighting space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.