Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gladstone 1 Light Wall Sconce 6.5 In. Distressed Bronze

  • Mfr # 4116-DB

  • Zoro # G115451961


product price: $353.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Fixture Voltage
120V
Finish
Distressed Bronze
Shade Color
Distressed Bronze
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4116-DB
Zoro #
G115451961
UPC #
806134917012
Country of Origin
China

Dimensions

Height
16.25 in
Width
6.5 in
Length
6.5 in
Assembled Depth
7 in

Details

Fixture Voltage
120V
Finish
Distressed Bronze
Item
Wall Sconce
Shade Color
Distressed Bronze
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
15W
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Color
Distressed Bronze
Socket Count
1

Description

The Gladstone sconce is a timeless tribute to playful shapes and contemporary geometries. Featuring a tapered white linen shade with a large opening at the top, it creates a powerful uplight, brightening up dark ceilings to make a room feel more spacious. The distinctive swirled backplate and matching finial add contemporary whimsy. Available in two finishes; Aged Brass and Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.