
Glen Cove Wall Sconce in Aged Brass
Mfr # 3202-AGB
Zoro # G316223879
product price: $551.00
/ea
Free Shipping & Returns
Key Features
Finish
Aged Brass
Watts
10 W
Number of Bulbs
2
Width
4.25 in
Lamp Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3202-AGB
Zoro #
G316223879
UPC #
806134983017
Country of Origin
China
Dimensions
Width
4.25 in
Height
17 in
Backplate Width
4.25 in
Backplate Height
6 in
Details
Finish
Aged Brass
Watts
10 W
Number of Bulbs
2
Lamp Included
No
Item
Wall Sconce
Fixture Voltage
120V
Bulb Type
MR16
Includes
Fixture, Hardware
Lamp Base
GU10
Body Material
Steel
Series
Glen Cove
Location Rating
ETL Damp
Description
Glen Cove is a petite wall sconce that combines a graphic silhouette with specialty glass. The central metal stem, finished in Aged Brass, features distinctive knurling for added texture. Clear-seeded glass shades are positioned at both ends of the stem, allowing light to radiate in every direction. Powered by LED, Glen Cove serves as both a decorative and functional fixture, perfect for use alone or in multiples.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.