Zoro Homepage

Glendale 10 Light Linear 48 In. Aged Brass/Black

  • Mfr # 8948-AGB/BK

  • Zoro # G615449482


product price: $2,086.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
10 in
Height
28.325 in
Includes
Fixture, Hardware
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8948-AGB/BK
Zoro #
G615449482
UPC #
806134016678
Country of Origin
Philippines

Dimensions

Length
48 in
Width
10 in
Height
28.325 in

Details

Item
Linear
Includes
Fixture, Hardware
Voltage
120V
Watts
60W
Bulb Included
N
Battery Included
No
Material
Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes
Color
Aged Brass/Black
Socket Count
10

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.