Zoro Homepage

Glendale 10 Light Linear 48 In. Polished Nickel/Black

  • Mfr # 8948-PN/BK

  • Zoro # G115449463


product price: $2,086.00
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Length
48 in
Width
10 in
Height
28.325 in
Bulb Included
N
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8948-PN/BK
Zoro #
G115449463
UPC #
806134016685
Country of Origin
China

Dimensions

Length
48 in
Width
10 in
Height
28.325 in

Details

Item
Linear
Bulb Included
N
Watts
60W
Voltage
120V
Includes
Fixture, Hardware
Color
Polished Nickel/black
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Material
Brass
Socket Count
10
Battery Included
No
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.