Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glendale 13 Light Lantern 20.25 In. Aged Brass/Black

  • Mfr # 8920-AGB

  • Zoro # G215448175


product price: $2,665.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Aged Brass/Black
Height
38.25 in
Length
20.25 in
Width
20.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8920-AGB
Zoro #
G215448175
UPC #
806134178444
Country of Origin
Philippines

Dimensions

Height
38.25 in
Length
20.25 in
Width
20.25 in

Details

Color
Aged Brass/Black
Voltage
120V
Item
Lantern
Lamp Included
N
Includes
Fixture, Hardware
Material
Brass
Watts
40W
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No
Socket Count
13

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.