Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glendale 25 Light Lantern 27 In. Aged Brass/Black

  • Mfr # 8927-AGB/BK

  • Zoro # G415449088


product price: $3,201.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Aged Brass/Black
Height
51.25 in
Length
27 in
Width
27 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8927-AGB/BK
Zoro #
G415449088
UPC #
806134016654
Country of Origin
Philippines

Dimensions

Height
51.25 in
Length
27 in
Width
27 in

Details

Color
Aged Brass/Black
Voltage
120V
Item
Lantern
Includes
Fixture, Hardware
Lamp Included
N
Watts
40W
Material
Brass
Socket Count
25
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.