Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glendale 9 Light Lantern 12.25 In. Aged Brass/Black

  • Mfr # 8912-AGB

  • Zoro # G715448453


product price: $1,603.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass/Black
Height
24.75 in
Length
12.25 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8912-AGB
Zoro #
G715448453
UPC #
806134178406
Country of Origin
Philippines

Dimensions

Height
24.75 in
Length
12.25 in
Width
12.25 in

Details

Color
Aged Brass/Black
Voltage
120V
Item
Lantern
Lamp Included
N
Includes
Fixture, Hardware
Watts
40W
Material
Brass
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
9
Slope Ceiling Compatable
Yes
Battery Included
No
Bulb Shape
E12 Candelabra Base

Description

You asked, we listened! We've expanded our best-selling Glendale family with the addition of a gorgeous flush mount, larger-sized pendant and a stunning linear fixture-all in a traditional Sputnik-style lantern design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.