Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glendora 19 in. Table Lamp Aged Brass/Ceramic Misty Morning

  • Mfr # L7232-AGB/CMY

  • Zoro # G116024812


product price: $924.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Brass/Ceramic Misty Morning
Voltage
120 V
Glass Color
Aged Brass/Ceramic Misty Morning
Switch
Full Range Dimmer On Socket
Bulb Type
A21
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7232-AGB/CMY
Zoro #
G116024812
UPC #
806134957773
Country of Origin
Viet Nam

Dimensions

Width
19 in
Height
31.5 in
Length
19 in
Backplate Height (sconces only)
15.75 in
Backplate Width (sconces only)
4.25 in

Details

Finish
Aged Brass/Ceramic Misty Morning
Voltage
120 V
Glass Color
Aged Brass/Ceramic Misty Morning
Switch
Full Range Dimmer On Socket
Bulb Type
A21
Item
Table Lamp
Material
Ceramic
Includes
Fixture, Hardware
Number of Bulbs
1
Maximum Wattage
25W
Cable/Wire/Cord
120 in
Location Rating
UL Dry
Product Care
Clean with soft, damp cloth
Series
Glendora
Dimmer
ELV, TRIAC
LED CRI
90
Bulb Shape
E26 Medium Base
LED Lumens
875 Lumens

Description

Bringing Scandinavian simplicity to any space, the Glendora table lamp has inviting, fresh-from-the-kiln appeal. The ridged, gourd-shaped base is finished in a speckled white 'Misty Morning' glaze that evokes a handcrafted feel. A linen drum shade echoes the elongated straight neck of the vase-like silhouette while the ridges widen and narrow in harmony with the base's contours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.