Zoro Homepage

Glenmont 14 in. Wall Sconce in Aged Brass/Distressed Bronze

  • Mfr # 2072-AGB/DB

  • Zoro # G516223877


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12 Candelabra Base
Bulb Type
B11
Watts
10 W
Body Material
Steel
Series
Glenmont
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2072-AGB/DB
Zoro #
G516223877
UPC #
806134982850
Country of Origin
Viet Nam

Dimensions

Width
14 in
Height
21 in
Backplate Height
6 in
Backplate Width
4.25 in

Details

Lamp Base
E12 Candelabra Base
Bulb Type
B11
Watts
10 W
Finish
Aged Brass/Distressed Bronze
Body Material
Steel
Series
Glenmont
Lamp Included
No
Fixture Voltage
120V
Includes
Fixture, Hardware
Number of Bulbs
2
Item
Wall Sconce
Location Rating
UL Damp

Description

The antique-inspired silhouette of the Glenmont sconce is slender and refined with machine-led hardware. Each stem features a horizontal knurl resembling a screw, adding texture and a contemporary feel to the fixture. In its one-light form, Glenmont is sleek and simplified, while the two-light version responds to the call for dual-armed sconces with a center stem branching into separate sides. Clever details like the circular loop that hooks Glenmont to the backplate accent the metalwork, which is finished in either Aged Brass or an Aged Brass and Dark Bronze combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.