Zoro Homepage

Glenmont 5.25 in. Wall Sconce in Aged Brass

  • Mfr # 2071-AGB

  • Zoro # G716223943


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Series
Glenmont
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Number of Bulbs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2071-AGB
Zoro #
G716223943
UPC #
806134982799
Country of Origin
Viet Nam

Dimensions

Width
5.25 in
Height
20.5 in
Backplate Width
4.25 in
Backplate Height
6 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Series
Glenmont
Finish
Aged Brass
Lamp Base
E12 Candelabra Base
Bulb Type
B11
Number of Bulbs
1
Includes
Fixture, Hardware
Body Material
Steel
Lamp Included
No
Watts
10 W
Location Rating
UL Damp

Description

The antique-inspired silhouette of the Glenmont sconce is slender and refined with machine-led hardware. Each stem features a horizontal knurl resembling a screw, adding texture and a contemporary feel to the fixture. In its one-light form, Glenmont is sleek and simplified, while the two-light version responds to the call for dual-armed sconces with a center stem branching into separate sides. Clever details like the circular loop that hooks Glenmont to the backplate accent the metalwork, which is finished in either Aged Brass or an Aged Brass and Dark Bronze combination.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.