Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grafton 16 Light Chandelier 46 In. Aged Brass

  • Mfr # 8241-AGB

  • Zoro # G915449519


product price: $7,768.99
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
6W
Finish
Aged Brass
Material
Steel
Bulb Included
N
Length
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8241-AGB
Zoro #
G915449519
UPC #
806134084424
Country of Origin
China

Dimensions

Length
46 in
Width
46 in
Height
23.25 in

Details

Item
Chandelier
Fixture Wattage
6W
Finish
Aged Brass
Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Voltage
120V
Color
Aged Brass
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Bulb Shape
G9
Battery Included
No
Socket Count
16

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.