Zoro Homepage

Graham 1 Light Wall Sconce 8 In. Old Bronze

  • Mfr # 8861-OB

  • Zoro # G715447296


product price: $368.00
/ea
Free Shipping & Returns

Key Features

Height
18.75 in
Width
8 in
Fixture Voltage
120V
Lamp Included
N
Assembled Depth
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8861-OB
Zoro #
G715447296
UPC #
806134044619
Country of Origin
China

Dimensions

Height
18.75 in
Width
8 in
Assembled Depth
8.5 in
Length
8 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Old Bronze
Watts
60W
Includes
Fixture, Hardware
Body Material
Steel
Designer
Hudson Valley Lighting
Battery Included
No
Color
Old Bronze
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
Yes

Description

Traditional style with an edge, Graham's long metal arms extend down giving the piece a torch-like feel. The paper shade emits a rich warm glow, bringing a sense of calm to any space. Sconce available in Aged Brass, Old Bronze or Polished Nickel finishes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.