Zoro Homepage

Granby 1 Light Pendant 13 In. Aged Brass

  • Mfr # 1113-AGB

  • Zoro # G115448213


product price: $691.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Brass
Height
9.5 in
Length
13 in
Width
13 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1113-AGB
Zoro #
G115448213
UPC #
806134916374
Country of Origin
China

Dimensions

Height
9.5 in
Length
13 in
Width
13 in

Details

Color
Aged Brass
Voltage
120V
Item
Pendant
Finish
Aged Brass
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Material
Steel
Product Care
Clean with soft, damp cloth
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No

Description

Featuring an exquisite Foschia glass pendant, Granby creates a captivating focal point overhead. Embodying a retro feel, its generously sized upturned bowl structure, crafted from ribbed glass, illuminates a wide area. The supporting chain is available in two sizes and two classic finishes; Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.