Zoro Homepage

Granby 1 Light Pendant 17 In. Old Bronze

  • Mfr # 1117-OB

  • Zoro # G215448038


product price: $1,055.00
/ea
Free Shipping & Returns

Key Features

Color
Old Bronze
Height
12 in
Length
17 in
Width
17 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1117-OB
Zoro #
G215448038
UPC #
806134916435
Country of Origin
China

Dimensions

Height
12 in
Length
17 in
Width
17 in

Details

Color
Old Bronze
Voltage
120V
Item
Pendant
Finish
Old Bronze
Includes
Fixture, Hardware
Lamp Included
N
Watts
25W
Material
Steel
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Featuring an exquisite Foschia glass pendant, Granby creates a captivating focal point overhead. Embodying a retro feel, its generously sized upturned bowl structure, crafted from ribbed glass, illuminates a wide area. The supporting chain is available in two sizes and two classic finishes; Aged Brass and Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.