Zoro Homepage

Grand Central 1 Light Wall Sconce 10.75 In. Polished Nickel

  • Mfr # 3110-PN

  • Zoro # G015452129


product price: $838.99
/ea
Free Shipping & Returns

Key Features

Height
10.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Body Material
Natural Stone
Watts
15W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3110-PN
Zoro #
G015452129
UPC #
806134083311
Country of Origin
China

Dimensions

Height
10.75 in
Assembled Depth
2.5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Body Material
Natural Stone
Watts
15W
Includes
Fixture, Hardware
Lamp Included
N
Shade Color
Polished Nickel
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No

Description

Grand Central is all about chubby comfort. The softness of alabaster, paired with smooth, rounded shapes, adds a softness to this simple cloud-like sconce, deemed the alabaster pillows.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.