Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grand Central 1 Light Wall Sconce 20.75 In. Polished Nickel

  • Mfr # 3121-PN

  • Zoro # G115452722


product price: $1,498.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Fixture Voltage
120V
Finish
Polished Nickel
Assembled Depth
2.5 in
Watts
16W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3121-PN
Zoro #
G115452722
UPC #
806134083328
Country of Origin
China

Dimensions

Height
20.75 in
Assembled Depth
2.5 in
Length
5 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Watts
16W
Body Material
Natural Stone
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Polished Nickel
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Battery Included
No
Slope Ceiling Compatable
No

Description

Grand Central is all about chubby comfort. The softness of alabaster, paired with smooth, rounded shapes, adds a softness to this simple cloud-like sconce, deemed the alabaster pillows.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.