Grassy Point 1 Light Table Lamp in Aged Brass and Ceramic Nori Green Finish

  • Mfr # L3529-AGB/CNG

  • Zoro # G422646715


product price:  $835.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
A19
Location Rating
Dry
Fixture Dimension
22.5 in. W x 29 in. H
Lamp Base Dimension
4.75 in. W
Bulb Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L3529-AGB/CNG
Zoro #
G422646715
UPC #
197292993278
Country of Origin
Viet Nam

Dimensions

Fixture Dimension
22.5 in. W x 29 in. H
Lamp Base Dimension
4.75 in. W
Height
29 in
Depth
22.5 in
Width
22.5 in

Details

Bulb Type
A19
Location Rating
Dry
Bulb Included
No
Number of Bulbs
1
Maximum Wattage
15 W
Lamp Base Shape
Round
Slope Ceiling Adaptable
No
Power Source
Plug-In
Dimmable
No
Shade Material
Textured Linen
Material
Ceramic
Finish
Aged Brass and Ceramic Nori Green
Voltage
120 V
Standards
UL Listed; cUL
Color
Aged Brass and Ceramic Nori Green
Bulb Base Type
E26
Item
Table Lamp

Description

Creating a vivid color moment is the ultimate goal of the Grassy Point table lamp. This statuesque ceramic lamp is finished in a glossy Norrie Green glaze that champions an unexpectedly fresh hue. Designed as a companion piece to French Ridge, this larger-scale lamp is completed with a classic textured linen shade and Aged Brass hardware. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.