Zoro Homepage

Greendale 5 Light Floor Lamp in Aged Brass Finish

  • Mfr # L1205-AGB

  • Zoro # G622646737


product price: $2,089.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Power Source
Plug-In
Fixture Dimension
17.5 in. W x 67 in. H
Bulb Base Type
E26
Lamp Base Dimension
11.75 in. W
Height
67 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1205-AGB
Zoro #
G622646737
UPC #
197292993612
Country of Origin
Philippines

Dimensions

Fixture Dimension
17.5 in. W x 67 in. H
Lamp Base Dimension
11.75 in. W
Height
67 in
Depth
17.5 in
Width
17.5 in

Details

Power Source
Plug-In
Bulb Base Type
E26
Watts
10 W
Lamp Base Shape
Round
Voltage
120 V
Standards
UL Listed; cETL
Bulb Included
No
Location Rating
Dry
Finish
Aged Brass
Item
Floor Lamp
Dimmable
No
Bulb Type
A15
Number of Bulbs
5
Shade Material
Handmade Paper
Color
Aged Brass
Material
Textile
Slope Ceiling Adaptable
No

Description

Taking cues from the iconic shapes of artist Isamu Noguchi, the Greendale floor lamp brings a serene sculptural beauty to any space. Its geometric, totemic silhouette has been handcrafted from Japanese paper with a subtle vertical texture that comes to life when illuminated. A wood veneer base provides a sense of grounding in this statement lamp. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.