Zoro Homepage

Greenport 1 Light Flush Mount 7 In. Aged Brass

  • Mfr # 8007-AGB

  • Zoro # G915452076


product price: $540.00
/ea
Free Shipping & Returns

Key Features

Length
7 in
Width
7 in
Voltage
120V
Height
3.5 in
Watts
13W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007-AGB
Zoro #
G915452076
UPC #
806134015152
Country of Origin
China

Dimensions

Length
7 in
Width
7 in
Height
3.5 in
Assembled Depth
3.5 in

Details

Voltage
120V
Watts
13W
Finish
Aged Brass
Item
Flush Mount
Bulb Included
N
Body Material
Brass
Includes
Fixture, Hardware
Color
Aged Brass
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Bulb Shape
Integrated LED

Description

A shade made of the finest Spanish alabaster protrudes slightly from beneath a round metal frame giving this flush mount its sleek, modern silhouette. Purposely sourced from a region in Spain where the alabaster is known for having very light veining, the natural beauty of the material shines through. The shade's convex shape beautifully refracts light, gently illuminating not only the area directly beneath but off to the sides as well. The flush mount is available in two sizes 7'' and 14'' and three finishes Aged Brass, Old Bronze and Polished Nickel.
*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.