Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Greenville 5.75 in. Wall Sconce Aged Brass

  • Mfr # 7321-AGB

  • Zoro # G016051420


product price: $616.00
/ea
Free Shipping & Returns

Key Features

Damp/Wet Rating
ETL Damp
Color Temperature
3000 K
Width
5.75 in
Fixture Voltage
120 V
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7321-AGB
Zoro #
G016051420
UPC #
806134957315
Country of Origin
China

Dimensions

Width
5.75 in
Length
5.75 in
Height
21 in
Backplate Height (sconces only)
7.75 in
Backplate Width (sconces only)
4.25 in

Details

Damp/Wet Rating
ETL Damp
Color Temperature
3000 K
Fixture Voltage
120 V
Body Material
Steel
Item
Sconce
Number of Bulbs
1
Includes
Fixture, Hardware
Glass Color
Aged Brass
Fixture Wattage
16W
Finish
Aged Brass
Series
Greenville
Integrated LED
Yes
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth

Description

A single piece of folded piastre glass serves as the basis for this captivating sconce. The distinctive white swirl pattern recalls smoke, while the transparent glass allows the Aged Brass metalwork to glint through when illuminated. The off-axis fold of the shade adds a dynamic, directional shape to the angular form. Best of all, the glass can be hung in either direction.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.