Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Groveland station 4.75 in. Wall Sconce Aged Brass

  • Mfr # 5528-AGB

  • Zoro # G316051403


product price: $945.00
/ea
Free Shipping & Returns

Key Features

Includes
Fixture, Hardware
Finish
Aged Brass
Width
4.75 in
Body Material
Steel
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5528-AGB
Zoro #
G316051403
UPC #
806134962999
Country of Origin
China

Dimensions

Width
4.75 in
Length
4.75 in
Height
27.75 in
Backplate Height (sconces only)
5 in
Backplate Width (sconces only)
5 in

Details

Includes
Fixture, Hardware
Finish
Aged Brass
Body Material
Steel
Number of Bulbs
1
Glass Color
Aged Brass
Fixture Wattage
12W
Damp/Wet Rating
ETL Damp
Color Temperature
2700 K
Item
Sconce
Fixture Voltage
120 V
Series
Groveland station
Integrated LED
Yes
Product Care
Clean with soft, damp cloth
Cable/Wire/Cord
7 in

Description

The rounded edges of Groveland Station soften the angularity of minimalist spaces. Supported by an innovative curved backplate and bracket system, this matte cloud glass tube sconce provides peak versatility with two size options. Made from a single piece of metal, the backplate frames the shade to reflect light in all directions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.