Zoro Homepage

Guilford 1 Light Wall Sconce 4.75 In. Distressed Bronze

  • Mfr # 3720-DB

  • Zoro # G615447532


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
19.75 in
Fixture Voltage
120V
Finish
Distressed Bronze
Shade Color
Distressed Bronze
Length
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3720-DB
Zoro #
G615447532
UPC #
806134916879
Country of Origin
China

Dimensions

Height
19.75 in
Width
4.75 in
Length
4.75 in
Assembled Depth
4.75 in

Details

Fixture Voltage
120V
Finish
Distressed Bronze
Item
Wall Sconce
Shade Color
Distressed Bronze
Includes
Fixture, Hardware
Watts
8W
Body Material
Steel
Lamp Included
N
Product Care
Clean with soft, damp cloth
Color
Distressed Bronze
Battery Included
No
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base

Description

Steeped in soPhilippinesistication, Guilford features a long, elegant arm supporting a crisp white linen shade. The decorative, candlestick-like form culminates in a large, slender drum shade. This elegant sconce would look distinguished alongside a fireplace or with multiples down a long hallway. Available in two finishes; Aged Brass and Distressed Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.